
Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK12 (Discontinued)
- Mfr # 3945
- Zoro # G715445483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3945
Zoro #
G715445483
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Mop Head Width
8 in
Size
Large
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz
Description
This pack of 12 T-Shirt Cloth Cotton Wet Mop Heads features looped end tail bands and wide bands for secure attachment and durability. These large mop heads are perfect for effectively cleaning floors and surfaces, leaving them sparkling clean and streak-free. Made from absorbent cotton, these mop heads are ideal for wet mopping and removing dirt, grime, and spills with ease.
- Durable cotton construction for long-lasting cleaning power.
- Looped end tail band for secure attachment to mop frames.
- Wide band design for optimal coverage and efficiency.
- Large size provides greater cleaning surface area.
- Pack of 12 for convenient bulk purchase and replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.