
Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK6 (Discontinued)
- Mfr # 3945-6
- Zoro # G915445504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3945-6
Zoro #
G915445504
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Large
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band
Description
These durable T-shirt cloth cotton wet mop heads feature looped end tail bands and wide bands for secure attachment, making them perfect for everyday cleaning tasks. This pack of 6 provides ample replacements, ensuring efficient cleaning without frequent purchases.
- Durable and absorbent cotton construction for efficient cleaning
- Looped end tail band for secure attachment to mop handles
- Wide band design for increased cleaning surface area
- Large size mop head for covering larger areas with ease
- Pack of 6 for long-lasting cleaning and convenience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.