Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 16 oz - 1 Pack

  • Mfr # 5358-1

  • Zoro # G115445311


product price: $14.99
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5358-1
Zoro #
G115445311
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This Lay Flat Mop Head with Plastic Female Connector is crafted with premium cotton and boasts a 16 oz weight, making it ideal for effective and efficient cleaning. The lay flat design allows for easy access to hard-to-reach areas, while the plastic female connector ensures a secure and compatible fit with your chosen mop handle.


  • Lay flat mop head designed for efficient cleaning
  • Constructed with premium cotton for superior cleaning performance
  • Features a plastic female connector for secure attachment to mop handles
  • Holds up to 16 ounces of cleaning solution
  • Durable and reusable for long-lasting cleaning power
  • Ideal for cleaning various surfaces, including floors, counters, and walls
  • Contributes to a sparkling clean and hygienic environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.