Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 16 oz, PK12

  • Mfr # 5358

  • Zoro # G015445367


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Type
Lay Flat
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5358
Zoro #
G015445367
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
16 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This pack of 12 premium cotton Lay Flat Mop Heads with plastic female connectors are designed for effective cleaning and optimal absorption. Each head weighs 16 ounces and features a lay flat design for efficient cleaning across large areas.


  • Premium cotton mop head for effective cleaning
  • Lay-flat design for thorough cleaning
  • Plastic female connector for easy attachment to mop handle
  • 16 oz weight for durability and absorbency
  • Pack of 12 for convenient use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.