Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 16 oz, PK6

  • Mfr # 5358-6

  • Zoro # G815445178


product price: $85.55
/pk 6, $14.26/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5358-6
Zoro #
G815445178
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
16 oz

Description

This pack of six premium cotton Lay Flat Mop Heads features a plastic female connector, designed for use with a standard mop handle. Each head holds 16 ounces of cleaning solution, providing optimal coverage and absorption for effective cleaning on various surfaces. The lay-flat design allows for easy access to tight spaces and corners, making it ideal for both residential and commercial applications.


  • Premium cotton construction for effective cleaning
  • Lay flat design for maximum coverage
  • Durable plastic female connector for secure attachment
  • Pack of 6 for long-lasting use
  • Compatible with most standard mop handles
  • Absorbent and washable for repeated use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.