Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 20 oz - 1 Pack

  • Mfr # 5359-1

  • Zoro # G215445617


product price: $15.69
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359-1
Zoro #
G215445617
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
20 oz

Description

This Lay Flat Mop Head with a plastic female connector is designed for effortless cleaning. Crafted from premium cotton, this 20 oz mop head absorbs liquids and dust effectively, leaving your floors sparkling clean. Its flat design allows for easy maneuverability, reaching into tight corners and under furniture with ease. The durable construction ensures long-lasting use, making it a reliable choice for everyday cleaning tasks.


  • Lay-flat design for efficient cleaning
  • Durable cotton for effective dirt and grime removal
  • 20 oz capacity for optimal cleaning solution absorption
  • Secure plastic female connector for easy attachment to mop handles
  • Reusable and washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.