Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 20 oz, PK12

  • Mfr # 5359

  • Zoro # G215445624


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Depth
1 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5359
Zoro #
G215445624
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

These high-quality, lay flat mop heads are made with premium cotton and feature a durable plastic female connector, making them ideal for cleaning up spills, messes, and general floor care. This pack of 12 mop heads is designed for use with standard lay-flat mopping frames, offering a convenient and cost-effective solution for maintaining a clean and healthy home or workspace.


  • Durable and absorbent cotton mop head.
  • Ideal for wet or dry cleaning.
  • Lay-flat design for optimal floor contact.
  • Compatible with plastic female connector mops.
  • Pack of 12 for long-lasting use.
  • 20 oz capacity for efficient cleaning.
  • Machine washable for convenient cleaning.
  • Designed for effortless cleaning.
  • Premium quality for exceptional cleaning results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.