This item is Discontinued.

Bsl Lay Flat Mop Head with Plastic Female Connector Cotton Premium 20 oz, PK6 5359-6

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 20 oz, PK6 (Discontinued)

  • Mfr # 5359-6
  • Zoro # G815445673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359-6
Zoro #
G815445673
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
20 oz

Description

These premium 20 oz cotton Lay Flat mop heads are designed for effective cleaning with a plastic female connector for compatibility with various mop handles. The pack of six provides ample replacements for frequent use, making it ideal for both residential and commercial applications. Their flat design allows for efficient coverage of surfaces and their absorbent cotton material ensures thorough cleaning.


  • Durable and long-lasting cotton construction
  • Lay flat design for maximum surface contact
  • Premium quality for exceptional cleaning results
  • Compatible with plastic female connector mops
  • Economical pack of 6 for frequent use
  • Effective for cleaning a variety of surfaces
  • Reusable and washable for long-lasting use
  • Designed to absorb and hold a generous amount of cleaning solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.