Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 24 oz - 1 Pack

  • Mfr # 5360-1

  • Zoro # G315445494


product price: $19.75
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Type
Lay Flat
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360-1
Zoro #
G315445494
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Lay Flat

Description

This Lay Flat Mop Head with Plastic Female Connector is a premium cleaning solution, boasting 24 ounces of absorbent cotton fibers designed to effectively trap dust, dirt, and grime. The lay-flat design provides optimal surface contact for thorough cleaning, while the secure plastic female connector ensures compatibility with standard mop handles. This mop head is a perfect choice for both daily cleaning and occasional deep cleans, offering lasting durability and impressive cleaning power.


  • Lay Flat Mop Head with a Plastic Female Connector for Easy Attachment
  • Crafted from Premium Cotton for Excellent Absorption and Cleaning
  • Holds 24 oz of Cleaning Solution for Thorough Cleaning
  • Designed to effectively pick up dirt, dust, and spills
  • Reusable and Machine Washable for Convenient Maintenance
  • Perfect for Cleaning Hard Floors, such as Tile, Laminate, and Hardwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.