This item is Discontinued.

Bsl Lay Flat Mop Head with Plastic Female Connector Cotton Premium 24 oz, PK12 5360

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 24 oz, PK12 (Discontinued)

  • Mfr # 5360
  • Zoro # G415445615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360
Zoro #
G415445615
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This bulk pack of 12 premium Lay Flat mop heads features durable cotton construction and a plastic female connector that ensures secure attachment to your mop handle. These high-capacity 24 oz mop heads are ideal for efficient and effective cleaning across large areas.


  • Lay-flat design for thorough cleaning
  • Premium cotton for exceptional absorbency
  • Durable construction for long-lasting use
  • Plastic female connector for compatibility with most mop handles
  • 24 oz weight for effective cleaning action
  • Pack of 12 for long-term cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.