Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay Flat Mop Head with Plastic Female Connector Cotton Premium 24 oz, PK6

  • Mfr # 5360-6

  • Zoro # G815445468


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360-6
Zoro #
G815445468
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Lay Flat

Description

Keep your floors sparkling clean with our premium Lay Flat Mop Heads featuring a plastic female connector for easy attachment. This pack of six 24-ounce cotton mop heads offers superior absorbency and durability for effortless cleaning on all floor types. The lay-flat design ensures maximum contact with the floor, effectively removing dirt and grime while minimizing the need for excessive scrubbing.


  • Lay Flat Mop Head for easy cleaning and reaching tight spaces
  • Plastic female connector for easy attachment to your mop handle
  • Made with premium cotton for superior cleaning power and absorbency
  • 24 oz capacity for long-lasting cleaning power
  • Pack of 6 for convenient bulk buying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.