Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 16 oz - 1 Pack

  • Mfr # 5361-1

  • Zoro # G815445147


product price: $15.19
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Size
16 oz
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-1
Zoro #
G815445147
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
16 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This Lay Flat Mop Head with a plastic female connector is crafted from rayon, offering exceptional absorbency and durability for effective cleaning. The 16 oz capacity ensures ample liquid absorption for tackling tough messes, while the lay-flat design allows for easy maneuverability under furniture and in tight spaces. This mop head is ideal for cleaning various surfaces, including floors, countertops, and walls.


  • Lay flat design for efficient cleaning
  • Plastic female connector for easy attachment
  • Made with Rayon for absorbency and durability
  • 16 oz weight for optimal cleaning power
  • 1 piece per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.