Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 16 oz, PK12

  • Mfr # 5361

  • Zoro # G715445476


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361
Zoro #
G715445476
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

These lay flat mop heads with plastic female connectors are made from durable rayon and are perfect for cleaning your floors. Each head holds 16 oz of cleaning solution and comes in a pack of 12. The lay-flat design allows for efficient cleaning and the plastic female connector ensures compatibility with standard mop handles.


  • Durable Rayon construction for effective cleaning
  • Lay-flat design reaches tight spaces and corners
  • Plastic female connector fits standard mop handles
  • 16 oz. weight for optimal cleaning pressure
  • Pack of 12 for long-lasting cleaning solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.