Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 16 oz, PK6

  • Mfr # 5361-6

  • Zoro # G215445181


product price: $86.49
/pk 6, $14.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-6
Zoro #
G215445181
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

These Lay Flat Mop Heads with Plastic Female Connectors are perfect for cleaning any hard floor surface. Made from Rayon, each head holds 16 oz of cleaning solution, making them ideal for mopping large areas. This pack of six heads ensures you'll always have a clean and ready-to-use mop head on hand.


  • Large surface area for efficient cleaning
  • Durable rayon construction for long lasting performance
  • Easy to attach and detach with the plastic female connector
  • Reusable and washable for multiple uses
  • Compatible with most standard mop handles
  • Value pack of 6 mop heads for long-term use
  • Ideal for a wide variety of cleaning tasks
  • Creates a streak-free, sparkling clean finish
  • Made from high quality materials for reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.