Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 20 oz - 1 Pack

  • Mfr # 5362-1

  • Zoro # G215445037


product price: $15.85
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Size
20 oz
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-1
Zoro #
G215445037
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
20 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This Lay Flat Mop Head with Plastic Female Connector is designed for efficient cleaning, featuring a durable Rayon construction that holds ample cleaning solution (20 oz) for thorough coverage. The lay-flat design allows for easy maneuvering and cleaning in tight spaces, while the plastic female connector ensures secure attachment to compatible mops.


  • Lay-flat design for effective cleaning under furniture and in tight spaces.
  • Plastic female connector for compatibility with standard mop handles.
  • Rayon material provides superior absorbency and cleaning power.
  • 20 oz capacity holds a generous amount of cleaning solution.
  • 1-piece design for convenient use and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.