Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 20 oz, PK12

  • Mfr # 5362

  • Zoro # G915445078


product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Type
Lay Flat
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362
Zoro #
G915445078
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
20 oz

Description

This pack of 12 Lay Flat Mop Heads with Plastic Female Connectors is designed for efficient cleaning. Made with high-quality rayon, these mop heads are 20 ounces each and feature a lay-flat design for thorough cleaning and optimal coverage. The plastic female connectors ensure easy and secure attachment to compatible mop handles.


  • Lay flat mop head design provides optimal floor contact for cleaning
  • Plastic female connector fits standard mop handles
  • Rayon fibers offer excellent dirt and dust absorption
  • 20 oz weight for effective cleaning
  • Pack of 12 for cost-effective cleaning solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.