Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 20 oz, PK6

  • Mfr # 5362-6

  • Zoro # G715445049


product price: $90.35
/pk 6, $15.06/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-6
Zoro #
G715445049
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This pack of 6 lay flat mop heads with plastic female connectors is designed for efficient and effective cleaning. Each head features a 20 oz capacity of rayon fibers that lay flat for optimal surface contact, ensuring thorough dirt and grime removal. The plastic female connector ensures compatibility with a variety of mop handles, making it a versatile cleaning tool for various applications.


  • Lay-flat design provides excellent cleaning coverage
  • Rayon material is durable and absorbs liquids effectively
  • 20 oz capacity holds plenty of cleaning solution
  • Plastic female connector fits standard mop handles
  • Pack of 6 provides value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.