Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 24 oz - 1 Pack

  • Mfr # 5363-1

  • Zoro # G815445062


product price: $19.95
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5363-1
Zoro #
G815445062
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
24 oz
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This Lay Flat Mop Head is a versatile and effective cleaning tool featuring a durable plastic female connector and a plush 24 oz Rayon blend. It provides exceptional cleaning power, effortlessly absorbing dirt and grime while ensuring a streak-free finish on all floor surfaces. The lay flat design allows for maximum contact, reaching tight corners and beneath furniture for a truly thorough clean.


  • Lay flat mop head design provides excellent cleaning coverage
  • Durable rayon construction for long-lasting use
  • Plastic female connector for easy attachment to mop handles
  • 24 ounce capacity for efficient cleaning
  • 1 piece pack for convenience
  • Perfect for general cleaning tasks around the house
  • Made with durable materials for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.