Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 24 oz, PK12

  • Mfr # 5363

  • Zoro # G415444991


product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Type
Lay Flat
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5363
Zoro #
G415444991
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
24 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This pack of 12 Lay Flat Mop Heads with Plastic Female Connectors are ideal for commercial and industrial cleaning applications. Made from high-quality rayon, these 24-ounce mop heads are durable, absorbent, and effective at picking up dirt, dust, and debris. The lay-flat design provides optimal coverage and maximizes cleaning efficiency, while the plastic female connector ensures secure attachment to compatible mop handles.


  • Large capacity Rayon for optimal cleaning performance
  • Durable, long-lasting performance
  • Lay flat design provides maximum contact and cleaning power
  • Features a universal plastic female connector compatible with most handles
  • Pack of 12 for bulk value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.