Zoro Homepage

Lay Flat Mop Head with Plastic Female Connector Rayon 24 oz, PK6

  • Mfr # 5363-6

  • Zoro # G915445047


product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5363-6
Zoro #
G915445047
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
24 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

These durable, high-capacity lay-flat mop heads feature a plastic female connector for compatibility with various mop handles and offer excellent cleaning performance. Made of rayon, each 24-ounce head absorbs ample cleaning solution and provides effective dirt and grime removal. This pack of six provides ample supplies for multiple cleaning needs.


  • Durable, washable, and reusable rayon mop head
  • Lay-flat design provides even cleaning coverage
  • Features a plastic female connector for easy attachment to mop handles
  • 24 oz. capacity for effective cleaning
  • Pack of 6 mop heads for value and convenience
  • Suitable for various cleaning tasks, including mopping hardwood floors, tile, and linoleum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.