
Medium Disposable Non-Woven Series Cut-End Mop Head, Narrow Band - 1 Pack
Mfr # 3092-1
Zoro # G715445179
product price: $17.65
/eaKey Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3092-1
Zoro #
G715445179
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Head Length
15 in
Size
Medium
Depth
1 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
This disposable, cut-end narrow band mop head is designed for convenient and effective cleaning. Made from durable non-woven material, it offers excellent absorbency and dirt pickup capabilities. The narrow band design allows for easy access to tight spaces and corners, while the cut-end feature ensures consistent cleaning coverage. This single-use mop head is perfect for a variety of cleaning tasks, making it an ideal choice for busy households and commercial environments.
- Disposable, cut-end mop head for convenient and hygienic cleaning.
- Narrow band design allows for easy access to tight spaces and corners.
- Made with durable non-woven material for effective cleaning and absorbency.
- Designed for medium-duty cleaning tasks, ideal for general cleaning and mopping.
- Single-piece design eliminates the need for messy and time-consuming assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.