
Medium Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK12
Mfr # 3092
Zoro # G315445272
product price: $190.99
/pk 12, $15.92/ea
Free Shipping & Returns
Key Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3092
Zoro #
G315445272
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Mop Head Width
8 in
Size
Medium
Depth
1 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End
Description
This pack of 12 disposable non-woven mop heads features a narrow band design with cut ends for efficient cleaning. Made from durable and absorbent non-woven material, these mop heads are perfect for quick and easy cleaning tasks around the home, offering a hygienic and convenient solution for maintaining a clean environment.
- Ideal for cleaning hard-to-reach areas
- Quickly and easily removes dust and dirt
- Absorbent and durable for long-lasting cleaning
- Non-woven material provides a gentle cleaning surface
- Economical disposable design for convenient use
- Pack of 12 provides ample supply for various cleaning tasks
- Perfect for use with standard mops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.