
Medium Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK6
Mfr # 3092-6
Zoro # G815445185
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
Key Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3092-6
Zoro #
G815445185
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Medium
Depth
1 in
Mop Head Width
8 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
This pack of 6 disposable, non-woven mop heads with cut-end narrow bands is ideal for cleaning various surfaces. The durable, absorbent material effectively picks up dust, dirt, and grime, making it a versatile solution for both household and commercial applications. These narrow bands provide convenient access to tight spaces and corners, while the disposable design eliminates the need for washing, saving you time and effort.
- Durable and efficient cleaning solution
- Non-woven material for excellent cleaning power
- Cut-end design for easy disposal
- Narrow band for easy maneuverability
- Medium size for general cleaning tasks
- Pack of 6 for convenient and economical use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.