Zoro Homepage

Medium Disposable Non-Woven Series Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 3095-1

  • Zoro # G915445542


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Mop Head Width
8 in
Size
Medium
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3095-1
Zoro #
G915445542
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
Medium
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

This disposable non-woven looped-end narrow band mop head is perfect for cleaning small areas and hard-to-reach places. Made with durable non-woven material, this mop head is designed to pick up dirt and grime efficiently. Its looped-end design allows for easy attachment to most mop handles, while the narrow band provides precise cleaning control. This single-piece mop head is a convenient and hygienic choice for maintaining a clean and healthy environment.


  • Durable and efficient cleaning for everyday messes.
  • Looped-end design for secure attachment to most mop handles.
  • Disposable for a clean and hygienic experience.
  • Ideal for quick cleanups and light-duty cleaning.
  • Non-woven material provides effective dirt and dust removal.
  • Narrow band design allows for easier access to tight spaces.
  • Economical and convenient for frequent cleaning needs.
  • Suitable for a variety of surfaces like floors, countertops, and appliances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.