Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK12

  • Mfr # 3095

  • Zoro # G015445664


product price: $52.99
/pk 12, $4.42/ea

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Looped-End
Size
Medium
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3095
Zoro #
G015445664
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

These disposable non-woven looped-end narrow band medium mop heads are perfect for quick and easy cleaning tasks. Each pack contains 12 individually wrapped heads, ideal for single-use applications, ensuring optimal hygiene and reducing the spread of germs. Made from durable non-woven material, they effectively absorb dirt and dust, making them suitable for a range of surfaces.


  • Durable and absorbent for effective cleaning.
  • Looped ends for a secure fit on your mop handle.
  • Narrow band for cleaning in tight spaces.
  • Disposable for easy and hygienic cleaning.
  • Pack of 12 for multiple uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.