Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK6

  • Mfr # 3095-6

  • Zoro # G115445564


product price: $37.29
/pk 6, $6.22/ea

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Size
Medium
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3095-6
Zoro #
G115445564
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

These disposable, looped-end narrow band medium mop heads are perfect for quick and easy cleaning tasks. Made from non-woven material, these mop heads provide effective dirt and dust removal without the need for washing or re-use. The narrow design allows for easy access to tight spaces and corners, while the looped-end ensures a secure fit on most standard mop handles. This pack of 6 offers ample supply for routine cleaning needs.


  • Designed for use with narrow band mop frames
  • Looped-end design prevents fraying and shedding
  • Disposable for easy and convenient cleaning
  • Made from durable non-woven material
  • Perfect for a variety of cleaning tasks
  • Pack of 6 for economical use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.