Zoro Homepage

Medium Rayon Cut-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4454-1

  • Zoro # G815445246


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4454-1
Zoro #
G815445246
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
Medium
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

The Rayon Cut-End Mop Narrow Band Medium is a single-piece mop head ideal for general cleaning tasks. Featuring a narrow band design for reaching tight spaces and a medium level of absorbency, this rayon mop head effectively captures dust, dirt, and grime. Its cut-end design provides increased surface contact for thorough cleaning. While the color may vary, this versatile mop head is perfect for both residential and commercial applications.


  • Rayon construction for durability and absorbency
  • Cut-end design for effective cleaning
  • Narrow band for easy maneuvering
  • Medium size for versatile cleaning
  • One piece mop head for convenient use
  • Multi-purpose cleaning application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.