Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Rayon Cut-End Mop Head, Narrow Band, PK12

  • Mfr # 4454

  • Zoro # G815445215


product price: $1,090.99
/pk 12, $90.92/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Medium
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4454
Zoro #
G815445215
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

This pack of 12 Rayon Cut-End Mop Narrow Band Medium mop heads are ideal for general cleaning tasks. Made from high-quality rayon, these mop heads are durable and absorbent, effectively picking up dirt and grime. The narrow band design provides greater maneuverability in tight spaces, while the medium cut-end offers a balance between cleaning power and surface protection.


  • Rayon construction for superior absorbency and durability
  • Cut-end design provides increased cleaning power
  • Narrow band for precise cleaning in tight spaces
  • Medium size ideal for general cleaning tasks
  • Pack of 12 provides value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.