Zoro Homepage

Medium Rayon Cut-End Mop Head, Narrow Band, PK6

  • Mfr # 4454-6

  • Zoro # G115445212


product price: $575.99
/pk 6, $96.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Type
Cut-End
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4454-6
Zoro #
G115445212
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
Medium
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These Rayon Cut-End Mop Narrow Band Medium mop heads, sold in a pack of six, are designed for effective cleaning with their durable rayon fibers. The narrow band design is ideal for navigating tight spaces and corners, while the medium thickness provides a balance of absorbency and durability.


  • Rayon cut-end mop head for effective cleaning
  • Narrow band design for easy maneuvering
  • Medium weight for optimal cleaning performance
  • Pack of 6 for convenient multi-use
  • Durable construction for long-lasting use
  • Excellent water absorption for efficient cleaning
  • Compatible with various mop handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.