Zoro Homepage

Medium Rayon Cut-End Mop Head, Wide Band - 1 Pack

  • Mfr # 4902-1

  • Zoro # G115445083


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Medium
Type
Cut-End
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902-1
Zoro #
G115445083
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

This Rayon Cut-End Mop Wide Band Medium is perfect for all your cleaning needs. Its high-quality rayon construction offers excellent absorbency and durability, while its wide band design ensures thorough cleaning. It's a must-have for any cleaning enthusiast!


  • Durable and absorbent rayon fibers for efficient cleaning
  • Wide band design for greater surface coverage
  • Medium thickness for versatile cleaning tasks
  • Cut-end technology for enhanced cleaning power
  • Ideal for use on various surfaces
  • Reusable and washable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.