Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Rayon Cut-End Mop Head, Wide Band, PK12

  • Mfr # 4902

  • Zoro # G115445045


product price: $59.75
/pk 12, $4.98/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902
Zoro #
G115445045
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
Medium
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

This pack of 12 Rayon Cut-End Mop Wide Band Medium mop heads is perfect for general cleaning applications. The wide band design provides a generous cleaning surface, while the medium thickness allows for effective dirt and dust pickup. Made from high-quality rayon, these mop heads are durable and absorbent, making them ideal for use on a variety of surfaces.


  • Durable and long-lasting rayon construction
  • Wide band design for effective cleaning
  • Medium weight for versatile cleaning tasks
  • Economical pack of 12 mops
  • Ideal for general cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.