
Medium Rayon Cut-End Mop Head, Wide Band, PK6
Mfr # 4902-6
Zoro # G815445031
product price: $28.65
/pk 6, $4.77/eaKey Features
Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Type
Cut-End
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4902-6
Zoro #
G815445031
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Medium
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End
Description
This pack of 6 Rayon Cut-End Mop Wide Band Medium mop heads are perfect for all your cleaning needs. Made from high-quality rayon, these mop heads are durable and absorbent, making them ideal for tackling tough messes. The wide band design ensures efficient cleaning, while the cut ends provide a soft and gentle touch on surfaces.
- Cut-end construction for superior dirt and dust pickup.
- Wide band design covers more surface area with each swipe.
- Medium-sized heads are ideal for a variety of surfaces.
- Durable rayon fibers effectively remove dirt and grime.
- 6 pack provides value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.