Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Rayon Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4006-1

  • Zoro # G915445115


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-1
Zoro #
G915445115
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This Rayon Looped-End Mop Narrow Band Medium is a single-piece mop head designed for efficient cleaning. The looped-end fibers provide excellent dust and dirt pickup, while the narrow band design allows for easy maneuverability in tight spaces. Made from high-quality rayon, this mop head is durable and absorbent, ensuring a thorough clean every time.


  • Strong looped-end construction for excellent durability
  • Ideal for scrubbing and cleaning surfaces
  • Made from high-quality rayon for effective cleaning
  • Narrow band design for enhanced maneuverability
  • Medium texture provides optimal cleaning action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.