Zoro Homepage

Medium Rayon Looped-End Mop Head, Narrow Band, PK12

  • Mfr # 4006

  • Zoro # G815445475


product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006
Zoro #
G815445475
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Medium
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This pack of 12 Rayon Looped-End Mop Narrow Band Mediums is perfect for all your cleaning needs. Made from durable, high-quality rayon, these mops are designed for maximum absorbency and cleaning power. The looped-end design ensures a secure fit on most standard mop handles, while the narrow band allows for easy maneuverability around corners and under furniture.


  • Durable and absorbent
  • Loops provide a wide cleaning surface
  • Narrow band design for tighter spaces
  • Suitable for various cleaning tasks
  • Pack of 12 for multiple uses
  • Reusable and washable
  • Color: Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.