Zoro Homepage

Medium Rayon Looped-End Mop Head, Narrow Band, PK6

  • Mfr # 4006-6

  • Zoro # G115445182


product price: $45.69
/pk 6, $7.61/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Type
Looped-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-6
Zoro #
G115445182
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
Medium
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This pack of 6 Rayon Looped-End Mop Narrow Bands is perfect for cleaning, featuring medium density for effective dirt and dust removal. The looped-end design provides excellent durability and long-lasting performance. Each band is made from high-quality rayon, a natural and absorbent material, ensuring thorough cleaning without leaving streaks or residue.


  • 6 Pack
  • Rayon material
  • Looped-end design
  • Narrow band for smaller spaces
  • Medium thickness for effective cleaning
  • Non-woven for enhanced cleaning
  • Durable and absorbent
  • Versatile for various cleaning tasks
  • *Economical and disposable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.