
Medium Rayon Looped-End / Tailband Mop Head, Wide Band - 1 Pack
Mfr # 4010-1
Zoro # G915445382
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Type
Looped-End Tail Band
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010-1
Zoro #
G915445382
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Size
Medium
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This Rayon Looped End Tail Band Wide Band Medium mop head is designed for efficient cleaning. The looped end provides a secure fit, while the wide band ensures thorough coverage. The medium thickness offers optimal cleaning power without being too abrasive. This single piece is perfect for use with various mopping systems and comes in a variety of colors.
- Durable Rayon for effective cleaning.
- Looped end design for secure attachment.
- Wide band for increased durability.
- Medium size for versatile use.
- One piece for easy replacement.
- Multiple color options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.