Zoro Homepage

Medium Rayon Looped-End / Tailband Mop Head, Wide Band, PK12

  • Mfr # 4010

  • Zoro # G115445366


product price: $71.99
/pk 12, $6.00/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Head Length
15 in
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010
Zoro #
G115445366
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
Medium
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz

Description

These Rayon Looped End Tail Band Wide Band Medium mop heads are designed for effective cleaning, boasting a durable looped end construction and a wide band design for optimal surface coverage. They come in a pack of 12 and are ideal for tackling a variety of cleaning tasks.


  • Durable rayon looped end tail band
  • Wide band for optimal mop head securement
  • Medium size for versatility
  • Pack of 12 for long-lasting use
  • Nan color for a clean and professional look
  • Easy to attach and remove
  • Highly absorbent for effective cleaning
  • Durable and long-lasting performance
  • Ideal for use with various mop handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.