Zoro Homepage

Medium Rayon Looped-End / Tailband Mop Head, Wide Band, PK6

  • Mfr # 4010-6

  • Zoro # G615445453


product price: $42.15
/pk 6, $7.02/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010-6
Zoro #
G615445453
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Medium

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band

Description

Upgrade your cleaning routine with this pack of 6 Rayon Looped End Tail Band Wide Band Medium mop heads. Made from durable rayon, these mop heads provide excellent absorbency and cleaning power, leaving your floors sparkling clean. The looped end tail band ensures a secure fit on your mop handle, while the wide band design covers a larger area for faster cleaning. These mop heads are perfect for all types of hard floors, including wood, tile, and laminate, and are machine washable for long-lasting use.


  • Durable rayon looped end for effective cleaning.
  • Wide band for a secure fit on mop handles.
  • Medium size, ideal for a range of cleaning tasks.
  • Pack of 6, offering convenience and value.
  • Nan color for a stylish and clean look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.