
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band - 1 Pack (Discontinued)
- Mfr # 3491-1
- Zoro # G915444989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3491-1
Zoro #
G915444989
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Size
Medium
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
16 oz
Description
This T-Shirt Cloth Cotton Wet Mop Head features a looped end tail band and narrow band for a secure fit on your mop handle. Made with high-quality cotton, it's perfect for wet cleaning, leaving your floors sparkling clean and streak-free. The medium size provides ample coverage, ensuring a thorough clean with every swipe.
- Looped end tail band for easy attachment to your mop handle
- Narrow band for maneuverability around furniture and tight spaces
- Made from durable, absorbent cotton for effective cleaning
- Medium size for versatile cleaning needs
- Designed for multiple cleaning applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.