
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK12 (Discontinued)
- Mfr # 3491
- Zoro # G515445096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3491
Zoro #
G515445096
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Depth
1 in
Size
Medium
Head Length
15 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This pack of 12 T-shirt cloth cotton wet mop heads features a looped end tail band and a narrow band, designed for medium-duty cleaning tasks. The soft cotton material effectively absorbs and traps dirt, grime, and spills, leaving your floors sparkling clean. The durable construction ensures long-lasting performance, while the looped end allows for easy attachment to your mop handle.
- Made of 100% cotton for a soft and absorbent cleaning experience
- Features a looped end tail band for secure attachment to your mop handle
- Designed with a narrow band for increased maneuverability
- Medium size mop head for versatile cleaning applications
- Pack of 12 for a long-lasting supply of cleaning essentials
- Durable construction for repeated use and reliable performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.