
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK6 (Discontinued)
- Mfr # 3491-6
- Zoro # G615444982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3491-6
Zoro #
G615444982
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Medium
Mop Head Width
8 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This pack of 6 T-Shirt Cloth Cotton Wet Mop Heads features a looped end tail band and a narrow band, ideal for medium-duty cleaning tasks. Made from durable cotton, these mop heads are designed to absorb and release water effectively, leaving your floors sparkling clean.
- Looped end tail band for secure attachment
- Narrow band for a more precise cleaning
- Medium weight cotton for optimal absorbency and durability
- Pack of 6 for economical cleaning
- Made from durable cotton material
- Great for cleaning floors, windows, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.