
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band - 1 Pack (Discontinued)
- Mfr # 3944-1
- Zoro # G115445663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3944-1
Zoro #
G115445663
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
Medium
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This T-Shirt Cloth Cotton Wet Mop Head with a looped end tail band and wide band is designed for efficient cleaning, featuring a durable cotton construction and a medium size for tackling a variety of surfaces. The looped end ensures a secure fit on your mop handle while the wide band provides extra strength and stability during use.
- Durable cotton construction for effective cleaning
- Wide band design provides a secure grip
- Looped end tail band allows for easy attachment to mops
- Medium size for convenient maneuverability
- Single piece for ease of use and storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.