
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK12 (Discontinued)
- Mfr # 3944
- Zoro # G615445590
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3944
Zoro #
G615445590
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Medium
Depth
1 in
Mop Head Width
8 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This pack of 12 T-Shirt Cloth Cotton Wet Mop Heads features a looped end tail band and a wide band for secure attachment to your mop handle. Crafted from absorbent cotton, these reusable mop heads are perfect for tackling dirt and grime on various surfaces, leaving your floors sparkling clean.
- Premium cotton for effective cleaning
- Looped end design for secure attachment to mop handles
- Wide tail band for enhanced durability and stability
- Medium size ideal for general cleaning tasks
- Pack of 12 provides ample supply for frequent use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.