
Medium T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK6 (Discontinued)
- Mfr # 3944-6
- Zoro # G815445642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3944-6
Zoro #
G815445642
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Medium
Mop Head Width
8 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End Tail Band
Description
This pack of 6 T-Shirt Cloth Cotton Wet Mop Heads features a looped end tail band and a wide band for a secure and durable fit on your mop. Made from absorbent cotton, these mop heads are perfect for cleaning floors, removing dirt, and leaving surfaces sparkling clean.
- Crafted from high-quality cotton for superior absorbency and cleaning power
- Designed with a looped end tail band for secure attachment to your mop handle
- Features a wide band for increased surface area and faster cleaning
- Medium size mop head ideal for a variety of cleaning tasks
- Pack of 6 provides a convenient and cost-effective supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.