Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Towel Duraguard 200 GSM 16in x 16in - 144 pieces/case

  • Mfr # 3271-144

  • Zoro # G215445358


product price: $113.99
/pk 144, $0.79/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Size
144-pieces
Cleaning Cloth Color
Blue
Height
6 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3271-144
Zoro #
G215445358
UPC #
-
Country of Origin
United States

Dimensions

Size
144-pieces
Height
6 in
Width
16 in
Length
16 in

Details

Material
Microfiber
Cleaning Cloth Color
Blue

Description

The Duraguard 200 GSM Microfiber Towel is a heavy-duty cleaning towel designed for professional cleaning applications. Made from premium microfiber, these 16" x 16" towels are incredibly absorbent, soft, and durable, making them perfect for tackling tough messes. Each case contains 144 blue towels, providing you with ample supply for all your cleaning needs.


  • Super absorbent microfiber cleaning towel
  • 200 GSM for superior cleaning power
  • Durable and reusable
  • 16" x 16" size for efficient cleaning
  • Blue color for easy identification
  • Case of 144 towels for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.