Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Towel Duraguard 200 GSM 16in x 16in - 24 pieces/pack

  • Mfr # 3271-24

  • Zoro # G915445405


product price: $19.99
/pk 24, $0.83/ea

Key Features

Material
Microfiber
Size
24-pieces
Cleaning Cloth Color
Blue
Length
16 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3271-24
Zoro #
G915445405
UPC #
-
Country of Origin
United States

Dimensions

Size
24-pieces
Length
16 in
Height
6 in
Width
16 in

Details

Material
Microfiber
Cleaning Cloth Color
Blue

Description

The Duraguard 200 GSM Microfiber Towel is a 16" x 16" cleaning towel, perfect for all your cleaning needs. Made from durable microfiber, this towel is super absorbent, dries quickly, and is gentle on surfaces. This pack includes 24 blue towels, ideal for wiping down surfaces, cleaning spills, and even dusting.


  • Super absorbent microfiber towels for all your cleaning needs
  • 200 GSM for exceptional cleaning power and durability
  • 16" x 16" size perfect for a variety of cleaning tasks
  • 24 towels per pack, ensuring you have enough for your cleaning projects
  • Durable, long-lasting, and machine washable
  • Safe for all surfaces, including glass, wood, and stainless steel
  • Blue color for easy identification and a clean look
  • Ideal for everyday cleaning, dusting, and wiping spills
  • Versatile for use in homes, offices, and automotive detailing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.