Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Tube Style Wet Mop Head 5in Wide Band Large - 1 Pack

  • Mfr # 3306-1

  • Zoro # G115445502


product price: $23.89
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306-1
Zoro #
G115445502
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
Large
Depth
1 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
20 oz

Description

This Microfiber Tube Style Wet Mop features a 5" wide band for efficient cleaning and a durable, reusable design. Ideal for removing dirt, grime, and spills from floors, it's perfect for everyday cleaning in homes, offices, and other spaces.


  • Soft and absorbent microfiber removes dirt and grime with ease.
  • 5" wide band effectively cleans larger areas quickly.
  • Machine washable for repeated use.
  • Durable and long-lasting construction.
  • Versatile design for all types of floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.