Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bsl Microfiber Tube Style Wet Mop Head 5in Wide Band Large, PK12 3306

Microfiber Tube Style Wet Mop Head 5in Wide Band Large, PK12 (Discontinued)

  • Mfr # 3306
  • Zoro # G415445486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306
Zoro #
G415445486
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
20 oz
Type
Tube Style

Description

Our microfiber tube style wet mop heads are designed for efficient and effective cleaning. With a 5-inch wide band, these mops offer exceptional coverage, making them ideal for tackling larger areas. Each pack contains 12 durable microfiber mops, ensuring you have plenty of refills on hand for consistent cleanliness. The microfiber material picks up dirt, grime, and spills with ease, while the tube style design allows for quick and simple attachment to your mop handle.


  • Soft microfiber mop head for efficient cleaning
  • Large 5" wide band for increased coverage
  • Tube style design for easy attachment to mops
  • Pack of 12 for long-lasting use
  • Washable and reusable for sustainability
  • Perfect for all types of floors
  • Absorbent microfiber captures dirt and grime effectively
  • Leaves floors sparkling clean and streak-free
  • Convenient and versatile for various cleaning tasks
  • Durable construction for extended lifespan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.