This item is Discontinued.

Bsl Microfiber Tube Style Wet Mop Head 5in Wide Band Large, PK6 3306-6

Microfiber Tube Style Wet Mop Head 5in Wide Band Large, PK6 (Discontinued)

  • Mfr # 3306-6
  • Zoro # G615445491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306-6
Zoro #
G615445491
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
20 oz
Type
Tube Style

Description

This pack of 6 microfiber tube-style wet mops features a 5" wide band for efficient cleaning and is ideal for tackling grime and dirt on various surfaces. The durable microfiber construction ensures long-lasting performance while being gentle enough for delicate floors.


  • Microfiber material effectively picks up dirt and grime
  • Tube style mop head fits most standard mop handles
  • 5" wide band provides ample cleaning surface
  • Large size mop head cleans larger areas quickly
  • Durable and washable for multiple uses
  • Pack of 6 mop heads provides ample supply
  • Cost-effective solution for cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.