Zoro Homepage

Microfiber Tube Style Wet Mop Head 5in Wide Band Medium - 1 Pack

  • Mfr # 3305-1

  • Zoro # G115445519


product price: $18.49
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Size
Medium
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305-1
Zoro #
G115445519
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
16 oz
Type
Tube Style

Description

This Microfiber Tube Style Wet Mop Head features a 5" wide band of microfiber for efficient cleaning, making it ideal for tackling spills, cleaning floors, and tackling tough dirt and grime. This mop head is reusable and machine washable, making it a sustainable and economical choice for your cleaning needs.


  • Durable and reusable microfiber mop head
  • Fits standard 5" wide band mops
  • Designed for efficient and effective cleaning
  • Soft and absorbent microfiber material
  • Machine washable for convenient cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.